Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

401104 / 110 VA V https://www.bdiexpress.com/medias/INDSKFVSXXXX-1244971-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MHxpbWFnZS9qcGVnfGFHSTVMMmhoWXk4NU5qa3hNVGd5TURjeE9ETTRMbXB3Wnd8MDE2YTQ5NWExMmY0YWYxZDE2ZmYxMjc2ODZlYThiZDYxMGNhZGQyOGY1MWM4MjZlMDY2ODlhYTk4NjZmOTQwMw
1245003 O-Rings And V-Rings 

SKF SKF

401104 / 110 VA V

Description

CRSEAL 401104 / 110 VA V V-RING SEAL ; 4.134X0.504 VR1 V

V-Ring; 4.134"-4.528" Shaft Range X 0.413" WD; FKM

Part #

401104

BDI #
1245003

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

233.77 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 233.77 / each BDIExpress
QTY

Inventory

Total: 2

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.044
EAN
0085311044950
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 4.134"-4.528" Shaft Range X 0.413" WD; FKM
Long Description
V-Ring; 4.134"-4.528" Shaft Range X 0.413" WD; FKM