https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-BDL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMXxpbWFnZS9qcGVnfGFEazBMMmc0TXk4eE1EYzJPVEl4TmpFeE1EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Q1JFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fDNlYjhjMDAyZGEwZTA3YTZjODIzZDBmYmI1ZWI0NTY0MTU4NjVmMmE4ZThiYWY5NmYxNWIwOTViYTZhMDM3YWY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-BDL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMXxpbWFnZS9qcGVnfGFEazBMMmc0TXk4eE1EYzJPVEl4TmpFeE1EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Q1JFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fDNlYjhjMDAyZGEwZTA3YTZjODIzZDBmYmI1ZWI0NTY0MTU4NjVmMmE4ZThiYWY5NmYxNWIwOTViYTZhMDM3YWY
HARWAL
HARWAL
.650X1.124X.312BDL
HARWAL HARWAL
Description
.650X1.124X.312BDL NBR SHAFT SEAL ; STEEL CASE
0.65" Shaft Dia; 1.124" Housing Bore; 0.312" Nominal Width; Nitrile Lip; Solid Seal; 0.312" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; BDL Seal Design Code
Part #
.6501.124.312BDL
BDI #
443298
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/-650X1-124X-312BDL/p/443298
Your Price
$ 5.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
BDL
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
0.65" Shaft Dia; 1.124" Housing Bore; 0.312" Nominal Width; Nitrile Lip; Solid Seal; 0.312" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; BDL Seal Design Code
Nominal Width
0.312 Inch | 7.925 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
0.65 Inch | 16.51 Millimeter
Housing Bore
1.124 Inch | 28.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

