https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VC-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzB8aW1hZ2UvanBlZ3xhR1V5TDJnd01DOHhNREUwTWpFMU56VTNNREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRMTh4WDA1VFh6TXdNRmd6TURBdWFuQm58YTc2YWU2MzRmNTEwNTEyNDE1MmFlMDg5M2I1YjRmY2EwYzFkNGI3YmE5OGU1MGUwMGVmMjEzYzRmZWM4NmFhOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VC-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzB8aW1hZ2UvanBlZ3xhR1V5TDJnd01DOHhNREUwTWpFMU56VTNNREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRMTh4WDA1VFh6TXdNRmd6TURBdWFuQm58YTc2YWU2MzRmNTEwNTEyNDE1MmFlMDg5M2I1YjRmY2EwYzFkNGI3YmE5OGU1MGUwMGVmMjEzYzRmZWM4NmFhOA
DICHTOMATIK
DICHTOMATIK
0310561VC-BX
DICHTOMATIK DICHTOMATIK
Description
0310561VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
5/16" Shaft Dia; 0-9/16" Housing Bore; 0-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Part #
75000150
BDI #
889868
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/0310561VC-BX/p/889868
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
0750886414186
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
0310561vc
Long Description
5/16" Shaft Dia; 0-9/16" Housing Bore; 0-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Shaft Diameter
0.312 Inch | 7.925 Millimeter
Housing Bore
0.562 Inch | 14.275 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

