DICHTOMATIK
DICHTOMATIK
043102PTM-H-BX
DICHTOMATIK DICHTOMATIK
Description
043102PTM-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
0.435" Shaft Dia; 1" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TM-H Seal Design Code
Part #
75000270
BDI #
897579
Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/043102PTM-H-BX/p/897579
Your Price
$ 3.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
EAN
0750886245544
Product Group - BDI
S02250
Generic Design Code
TSM_TM
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TM-H
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
0.435" Shaft Dia; 1" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TM-H Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.435 Inch | 11.049 Millimeter
Housing Bore
1 Inch | 25.4 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


