https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AO-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEazBMMmcyWVM4eE1EYzJPRFUwTmpnNE9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQxOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3ZTczYmZlZDRiYmEwZWNlZTFmYzQ0NDdjZGZhMDM3NzcyYWI1YTY2ODBhZWJiN2JiNTYwY2NjMzdjMzNjZDZm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AO-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEazBMMmcyWVM4eE1EYzJPRFUwTmpnNE9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQxOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3ZTczYmZlZDRiYmEwZWNlZTFmYzQ0NDdjZGZhMDM3NzcyYWI1YTY2ODBhZWJiN2JiNTYwY2NjMzdjMzNjZDZm
HARWAL
HARWAL
1.245X2.000X.250AO VITON
HARWAL HARWAL
Description
1.245X2.000X.250AO FPM SHAFT SEAL ; POR RUBBER COVER STEEL
1.245" Shaft Dia; 2" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Part #
1.2452.000.250AOV
BDI #
443841
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1-245X2-000X-250AO-VITON/p/443841
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1.2452.000.250AOV
Long Description
1.245" Shaft Dia; 2" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.245 Inch | 31.623 Millimeter
Housing Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

