Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1.365X2.261X.313B https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-B-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5NnxpbWFnZS9qcGVnfGFESXpMMmcxTXk4eE1EYzJPVGs0TnpBeE1EVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Q1h6RmZWMU5mTXpBd2VETXdNQzVxY0djfGYyNzdjZjI1OGZjNGE1ZDgyNzViZDA3NTVjNzUyZDcwOGE3YzYxYjZhYzU2NmY3ZDRmM2NiMDMxY2I1YjJjNWI
443923 Oil Seals 

HARWAL HARWAL

1.365X2.261X.313B

Description

1.365X2.261X.313B NBR SHAFT SEAL ; STEEL CASE

1.365" Shaft Dia; 2.261" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code

Part #

1.3652.261.313B

BDI #
443923

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.21 / each
$ 8.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
B
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1.3652.261.313B
Long Description
1.365" Shaft Dia; 2.261" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code
Housing Bore
2.261 Inch | 57.429 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.365 Inch | 34.671 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh