

HARWAL
HARWAL
1.500X1.875X.190A
HARWAL HARWAL
Description
1.500X1.875X.190A NBR SHAFT SEAL ; RUBBER COVER STEEL
1-1/2" Shaft Dia; 1-7/8" Housing Bore; 0.19" Nominal Width; Nitrile Lip; Solid Seal; 0.19" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Part #
1.5001.875.190A
BDI #
444055

Details
6.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1-500X1-875X-190A/p/444055
Your Price
$ 6.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1.500 1.875 0.190A
Weight / LBS
0.04
Long Description
1-1/2" Shaft Dia; 1-7/8" Housing Bore; 0.19" Nominal Width; Nitrile Lip; Solid Seal; 0.19" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Actual Width
0.19 Inch | 4.826 Millimeter
Housing Bore
1.875 Inch | 47.625 Millimeter
Nominal Width
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh