

HARWAL
HARWAL
1.875X2.562X.420ADL
HARWAL HARWAL
Description
1.875X2.562X.420ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
1-7/8" Shaft Dia; 2.562" Housing Bore; 0.42" Nominal Width; Nitrile Lip; Solid Seal; 0.42" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code
Part #
1.8752.562.420ADL
BDI #
24866078

Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1-875X2-562X-420ADL/p/24866078
Your Price
$ 8.24 / each
$ 9.00 / each BDIExpress
$ 9.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL
Other Features
Press Fit Mounting | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1.8752.562.420ADL
Long Description
1-7/8" Shaft Dia; 2.562" Housing Bore; 0.42" Nominal Width; Nitrile Lip; Solid Seal; 0.42" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code
Nominal Width
0.42 Inch | 10.668 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Actual Width
0.42 Inch | 10.668 Millimeter
Housing Bore
2.562 Inch | 65.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh