https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-B-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5NnxpbWFnZS9qcGVnfGFESXpMMmcxTXk4eE1EYzJPVGs0TnpBeE1EVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Q1h6RmZWMU5mTXpBd2VETXdNQzVxY0djfGYyNzdjZjI1OGZjNGE1ZDgyNzViZDA3NTVjNzUyZDcwOGE3YzYxYjZhYzU2NmY3ZDRmM2NiMDMxY2I1YjJjNWI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-B-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5NnxpbWFnZS9qcGVnfGFESXpMMmcxTXk4eE1EYzJPVGs0TnpBeE1EVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Q1h6RmZWMU5mTXpBd2VETXdNQzVxY0djfGYyNzdjZjI1OGZjNGE1ZDgyNzViZDA3NTVjNzUyZDcwOGE3YzYxYjZhYzU2NmY3ZDRmM2NiMDMxY2I1YjJjNWI
HARWAL
HARWAL
100X116X8B
HARWAL HARWAL
Description
100X116X08B NBR SHAFT SEAL ; STEEL CASE
100MM Shaft Dia; 116MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code
Part #
10011608B
BDI #
444296
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/100X116X8B/p/444296
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
B
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
10011608B
Long Description
100MM Shaft Dia; 116MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
4.567 Inch | 116 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

