https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjF8aW1hZ2UvanBlZ3xhREZrTDJnMk5DOHhNREk1TXpReU5EYzRNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJmTVY4ek1EQjRNekF3TG1wd1p3fDI3ZGMxM2Y0ZGY3OWFkY2VjNWY5Njk0ODQ3NjE0MTY2YjI3MmQ4NzExMTNlZTkxNjIxNzFmMTI2M2EwODY3OTU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjF8aW1hZ2UvanBlZ3xhREZrTDJnMk5DOHhNREk1TXpReU5EYzRNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJmTVY4ek1EQjRNekF3TG1wd1p3fDI3ZGMxM2Y0ZGY3OWFkY2VjNWY5Njk0ODQ3NjE0MTY2YjI3MmQ4NzExMTNlZTkxNjIxNzFmMTI2M2EwODY3OTU
HARWAL
HARWAL
10X17X6A
HARWAL HARWAL
Description
10X17X06A NBR SHAFT SEAL ; RUBBER COVER STEEL
10MM Shaft Dia; 17MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code
Part #
101706A
BDI #
444419
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/10X17X6A/p/444419
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
10 17 06A
Weight / LBS
0.04
Long Description
10MM Shaft Dia; 17MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code
Housing Bore
0.669 Inch | 17 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

