

SKF
SKF
10X18X6 HMS48 R
SKF SKF
Description
CRSEAL 10X18X6 HMS48 R SINGLE LIP SEAL
Lip Seal; 10MM Shaft Dia; 18MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS48 Seal Design Code
Part #
10X18X6 HMS48 R
BDI #
1239144

Details
19.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/10X18X6-HMS48-R/p/1239144
Your Price
$ 19.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
7316579045247
Product Group - BDI
S02250
Generic Design Code
C_R_HMS48
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS48
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
CR 10X18X6 HMS48
Weight / LBS
0.015
Long Description
Lip Seal; 10MM Shaft Dia; 18MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS48 Seal Design Code
Shaft Diameter
0.394 Inch | 10 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Housing Bore
0.709 Inch | 18 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh