

SKF
SKF
10X20X6 HMSA10 V
SKF SKF
Description
CRSEAL 10X20X6 HMSA10 V DBL LIP SEAL
10MM Shaft Dia; 20MM Housing Bore; 6MM Nominal Width; Viton Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Part #
10X20X6 HMSA10 V
BDI #
1257136

Details
28.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/10X20X6-HMSA10-V/p/1257136
Your Price
$ 28.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316572542149
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.017
Long Description
10MM Shaft Dia; 20MM Housing Bore; 6MM Nominal Width; Viton Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Nominal Width
0.236 Inch | 6 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter
Housing Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh