https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3MnxpbWFnZS9qcGVnfGFHTXlMMmhtTVM4eE1EYzJPVGN6TmpRNU9USXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Qlh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGIwZTdiZGNkNTdkZWQ5YmJjNGIwM2QwMTM2YTczOGI2MjdjNzgyZjNmMDE0NjM5MDdjZGFjOTAyNTFkYmI5MGE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3MnxpbWFnZS9qcGVnfGFHTXlMMmhtTVM4eE1EYzJPVGN6TmpRNU9USXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Qlh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGIwZTdiZGNkNTdkZWQ5YmJjNGIwM2QwMTM2YTczOGI2MjdjNzgyZjNmMDE0NjM5MDdjZGFjOTAyNTFkYmI5MGE
HARWAL
HARWAL
118X150X12A VITON
HARWAL HARWAL
Description
118X150X12A FPM SHAFT SEAL ; RUBBER COVER STEEL
118MM Shaft Dia; 150MM Housing Bore; 12MM Nominal Width; Viton Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Part #
11815012AV
BDI #
444804
Details
161.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/118X150X12A-VITON/p/444804
Your Price
$ 161.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
11815012AV
Long Description
118MM Shaft Dia; 150MM Housing Bore; 12MM Nominal Width; Viton Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Nominal Width
0.472 Inch | 12 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Housing Bore
5.906 Inch | 150 Millimeter
Shaft Diameter
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

