Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12.70X19X4.20PA1 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-W-H-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwMXxpbWFnZS9qcGVnfGFEa3pMMmc1WWk4eE1EYzJOekUzTkRVek16RTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5WExVaGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGE3Yzg5MmU0MjI5ZjM0Njk0MzlmMzM5MTZjNDVhYzJlZGNhZWNhMWE2OTU1NDlkYjg2ZDgwNzkxYTllYzc2Nzc
902367 Oil Seals 

DICHTOMATIK DICHTOMATIK

12.70X19X4.20PA1

Description

12.70X19X4.20PA1 LIP SHAFT SEAL ; POR

12.7MM Shaft Dia; 19MM Housing Bore; 4.2MM Nominal Width; Teflon Lip; Solid Seal; 4.2MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case Construction; PA1 Seal Design Code

Part #

75003118

BDI #
902367

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.004
Product Group - BDI
S02250
Generic Design Code
NAT_W-H
Lip Material
Teflon
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
PA1
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
12.70X19X4.20PA1
Long Description
12.7MM Shaft Dia; 19MM Housing Bore; 4.2MM Nominal Width; Teflon Lip; Solid Seal; 4.2MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case Construction; PA1 Seal Design Code
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Housing Bore
0.748 Inch | 19 Millimeter
Nominal Width
0.165 Inch | 4.2 Millimeter
Actual Width
0.165 Inch | 4.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh