https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2OXxpbWFnZS9qcGVnfGFEZzNMMmhoTnk4eE1EYzJPRGd3TURrM01qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTllOGMwYzQzY2JiZTNkNGM4ZDczNjk5MjU0NTY5OWY4MDViMGMzZmJiMWIyOGUzNzgxOGZiMDA0MjdhMmE3Yg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2OXxpbWFnZS9qcGVnfGFEZzNMMmhoTnk4eE1EYzJPRGd3TURrM01qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTllOGMwYzQzY2JiZTNkNGM4ZDczNjk5MjU0NTY5OWY4MDViMGMzZmJiMWIyOGUzNzgxOGZiMDA0MjdhMmE3Yg
SKF
SKF
1268948 / 12.688X14.5X0.813 HDSF2 VT
SKF SKF
Description
CRSEAL 1268948/12.688X14.5X0.813HDSF2VT ; DBL LIP SEAL
12-11/16" Shaft Dia; 14-1/2" Housing Bore; 13/16" Nominal Width; PTFE | Viton Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Part #
1268948
BDI #
22780089
Details
1764.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1268948-12-688X14-5X0-813-HDSF2-VT/p/22780089
Your Price
$ 1,764.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.57
EAN
0085311502481
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF2
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1268948
Weight / LBS
3.457
Long Description
12-11/16" Shaft Dia; 14-1/2" Housing Bore; 13/16" Nominal Width; PTFE | Viton Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
14.5 Inch | 368.3 Millimeter
Shaft Diameter
12.688 Inch | 322.275 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

