

SKF
SKF
1300600 / 13X15X1 HDS7 R
SKF SKF
Description
CRSEAL 1300600 / 13X15X1 HDS7 R LIP SEAL
13" Shaft Dia; 15" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
1300600
BDI #
1241231

Details
1184.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1300600-13X15X1-HDS7-R/p/1241231
Your Price
$ 1,184.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.45
EAN
0085311299602
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.421
Long Description
13" Shaft Dia; 15" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
15 Inch | 381 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh