https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-LDS-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTV8aW1hZ2UvanBlZ3xhR0UwTDJnd01pOHhNRFF4T0RZNU5EazNPVFl4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBSQlJWOU1SRk5mTWw5WFUxOHpNREI0TXpBd0xtcHdad3xjYzJjNzFmMzhmYTQ5NWIxZThlMjRjZTY0NmI3OTQ1MzYzMDNkOTJkYjdjYmVmY2YzMjI4OWU2MDc0NzRiYTVm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-LDS-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTV8aW1hZ2UvanBlZ3xhR0UwTDJnd01pOHhNRFF4T0RZNU5EazNPVFl4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBSQlJWOU1SRk5mTWw5WFUxOHpNREI0TXpBd0xtcHdad3xjYzJjNzFmMzhmYTQ5NWIxZThlMjRjZTY0NmI3OTQ1MzYzMDNkOTJkYjdjYmVmY2YzMjI4OWU2MDc0NzRiYTVm
JOHNS MANVILLE
JOHNS MANVILLE
13286 H5MX5489 316SS
JOHNS MANVILLE JOHNS MANVILLE
Description
13286 H5MX5489 316SS ROTARY LIP SEAL ; NON RETURNABLE FKM LDS 1.179 2.441 .375
1.179" Shaft Dia; 2.441" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LDS Seal Design Code
Part #
13286 H5MX5489 316SS
BDI #
19057581
Details
163.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/13286-H5MX5489-316SS/p/19057581
Your Price
$ 163.77 / each
$ 164.00 / each BDIExpress
$ 164.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.07
EAN
0827834413314
Product Group - BDI
S02250
Generic Design Code
J/M_LDS
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LDS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13286 H5MX5489 316SS
Long Description
1.179" Shaft Dia; 2.441" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LDS Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.179 Inch | 29.947 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

