SKF
SKF
1350018 / 13.5X14.5X0.5 HS8 R
SKF SKF
Description
CRSEAL 1350018 / 13.5X14.5X0.5 HS8 R ; SGL LIP SEAL
Lip Seal; 13-1/2" Shaft Dia; 14-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
1350018
BDI #
1241595
Details
1040.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1350018-13-5X14-5X0-5-HS8-R/p/1241595
Your Price
$ 1,040.30 / each
$ 1,041.00 / each BDIExpress
$ 1,041.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.32
EAN
0085311121972
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
2.913
Long Description
Lip Seal; 13-1/2" Shaft Dia; 14-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
14.5 Inch | 368.3 Millimeter
Shaft Diameter
13.5 Inch | 342.9 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


