Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

135214DM https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-DM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MTV8aW1hZ2UvanBlZ3xhR05oTDJoalpDOHhNRGN4TVRNeE5EWTVOREUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOUVUVjh5WHpNd01IZ3pNREF1YW5Cbnw5ZWUzMWY5ZWY0ZmI4NDZkYTEzOWFmYmYyYzU4YmMyNTBiMWZjYjg2NGFjN2JiNjFmYjgxZTFhNjI4NjlmYjli
877651 Oil Seals 

DICHTOMATIK DICHTOMATIK

135214DM

Description

135214DM LIP SHAFT SEAL ; MTO NITRILE DBL SPRING

1.35" Shaft Dia; 2.181" Housing Bore; 0.495" Nominal Width; Nitrile Lip; Solid Seal; 0.495" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; DM Seal Design Code

Part #

75004370

BDI #
877651

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.035
Product Group - BDI
S02250
Generic Design Code
TSM_DM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
DM
Other Features
Fully Rubberized Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
135214DM
Long Description
1.35" Shaft Dia; 2.181" Housing Bore; 0.495" Nominal Width; Nitrile Lip; Solid Seal; 0.495" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; DM Seal Design Code
Shaft Diameter
1.35 Inch | 34.29 Millimeter
Housing Bore
2.181 Inch | 55.397 Millimeter
Nominal Width
0.495 Inch | 12.573 Millimeter
Actual Width
0.495 Inch | 12.573 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh