HARWAL
HARWAL
135X159X6.5RB
HARWAL HARWAL
Description
135X159X6.5RB NBR GAMMA SHAFT SEAL ; STEEL CASE
135MM Shaft Dia; 159MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; RB Seal Design Code
Part #
1351596.5RB
BDI #
445268
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/135X159X6-5RB/p/445268
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_RB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
RB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1351596.5RB
Long Description
135MM Shaft Dia; 159MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; RB Seal Design Code
Shaft Diameter
5.315 Inch | 135 Millimeter
Nominal Width
0.256 Inch | 6.5 Millimeter
Housing Bore
6.26 Inch | 159 Millimeter
Actual Width
0.256 Inch | 6.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


