Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15.88X24X4AO https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
445531 Oil Seals 

HARWAL HARWAL

15.88X24X4AO

Description

15.88X24X04AO NBR SHAFT SEAL ; RUBBER COVER STEEL

15.88MM Shaft Dia; 24MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; AO Seal Design Code

Part #

15.882404AO

BDI #
445531

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.12 / each
$ 5.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
15.88 24 04AO
Weight / LBS
0.04
Long Description
15.88MM Shaft Dia; 24MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; AO Seal Design Code
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
0.945 Inch | 24 Millimeter
Shaft Diameter
0.625 Inch | 15.88 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh