https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSH7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5M3xpbWFnZS9qcGVnfGFHSm1MMmd3TWk4eE1EYzJPVEU0TmpFMk1EWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTklOMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58NTk4OWIxNjEzNjNjNDFiMGZmY2ViYmM5NjFlZjcwYmM3NjQzNDY4ZWE5YmIyODQxYWE4ZTJlNzQ0NmNkODk3MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSH7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5M3xpbWFnZS9qcGVnfGFHSm1MMmd3TWk4eE1EYzJPVEU0TmpFMk1EWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTklOMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58NTk4OWIxNjEzNjNjNDFiMGZmY2ViYmM5NjFlZjcwYmM3NjQzNDY4ZWE5YmIyODQxYWE4ZTJlNzQ0NmNkODk3MA
SKF
SKF
1500959 / 15X17X0.812 HDSH7 HT
SKF SKF
Description
CRSEAL 1500959 / 15X17X0.812 HDSH7 HT ; DBL LIP SEAL
15" Shaft Dia; 17" Housing Bore; 0.812" Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 0.812" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Part #
1500959
BDI #
22780215
Details
1576.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1500959-15X17X0-812-HDSH7-HT/p/22780215
Your Price
$ 1,576.93 / each
$ 1,577.00 / each BDIExpress
$ 1,577.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.08
EAN
0085311519861
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH7
Lip Material
Hydrogenated Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDSH7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1500959
Weight / LBS
4.597
Long Description
15" Shaft Dia; 17" Housing Bore; 0.812" Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 0.812" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Shaft Diameter
15 Inch | 381 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter
Housing Bore
17 Inch | 431.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

