Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15805 5066 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-HP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODd8aW1hZ2UvanBlZ3xhRFUzTDJnMllTODVOek00TlRrMU5UQXdNRFl5TG1wd1p3fDQzY2I3MjI0NzYxNGNjMDA0MTFkMTE3ZTM5Yjg3NDc0NjNjODZkZGQyZGYwNjIwMWNjMGM4OTljYTIzYmU3YTI
18224129 Oil Seals 

JM CLIPPER JM CLIPPER

15805 5066

Description

15805 5066 ROTARY LIP SEAL ; NON RETURNABLE 5066 HP .563 1.125 .281

9/16" Shaft Dia; 1-1/8" Housing Bore; 9/32" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code

Part #

15805 5066

BDI #
18224129

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

117.42 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 117.42 / each BDIExpress
QTY

Inventory

Total: 150

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0827834071835
Product Group - BDI
S02250
Generic Design Code
J/M_HP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HP
Other Features
High Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
15805 5066
Weight / LBS
0.0227
Long Description
9/16" Shaft Dia; 1-1/8" Housing Bore; 9/32" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code
Actual Width
0.281 Inch | 7.137 Millimeter
Shaft Diameter
0.563 Inch | 14.3 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter
Housing Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh