https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTF8aW1hZ2UvanBlZ3xhR1F3TDJnMlpTOHhNREUxTURZNU5UWTJOVFk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVelJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3wxZDdlNDU5Njg4NzUwMjg0ZWMxZWNlZjFmMTkxYTcwZTFmMWM1NmVmZDQ2MTU3MWQ1Y2NmYTgyOTM3MWUyMjg4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTF8aW1hZ2UvanBlZ3xhR1F3TDJnMlpTOHhNREUxTURZNU5UWTJOVFk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVelJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3wxZDdlNDU5Njg4NzUwMjg0ZWMxZWNlZjFmMTkxYTcwZTFmMWM1NmVmZDQ2MTU3MWQ1Y2NmYTgyOTM3MWUyMjg4
SKF
SKF
1600539 / 16X18X0.813 HDS4 H
SKF SKF
Description
CRSEAL 1600539 / 16X18X0.813 HDS4 H ; SGL LIP SEAL
Oil Seal; 16MM Shaft Dia; 18MM Housing Bore; 0.813MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.813MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS4 Seal Design Code
Part #
1600539
BDI #
22779561
Details
2203.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1600539-16X18X0-813-HDS4-H/p/22779561
Your Price
$ 2,203.17 / each
$ 2,204.00 / each BDIExpress
$ 2,204.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.2
EAN
0085311477611
Product Group - BDI
S02250
Generic Design Code
C_R_HDS4
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDS4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 16MM Shaft Dia; 18MM Housing Bore; 0.813MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.813MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS4 Seal Design Code
Shaft Diameter
0.63 Inch | 16 Millimeter
Housing Bore
0.709 Inch | 18 Millimeter
Nominal Width
0.032 Inch | 0.813 Millimeter
Actual Width
0.032 Inch | 0.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


