SKF
SKF
1600567 / 16X18X0.938 HS7 R
SKF SKF
Description
CRSEAL 1600567 / 16X18X0.938 HS7 R SEAL
16" Shaft Dia; 18" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Split Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Part #
1600567
BDI #
1243307

Details
1181.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1600567-16X18X0-938-HS7-R/p/1243307
Your Price
$ 1,181.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.53
EAN
0085311355698
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.383
Long Description
16" Shaft Dia; 18" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Split Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
18 Inch | 457.2 Millimeter
Actual Width
0.938 Inch | 23.825 Millimeter
Shaft Diameter
16 Inch | 406.4 Millimeter
Nominal Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh