https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL7-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzl8aW1hZ2UvanBlZ3xhRFkzTDJobFpDOHhNRFUxTnpRek16QXlNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1OMTh6WDA1VFh6TXdNSGd6TURBdWFuQm58OWUyOGQwOWRmMTlmOTU4NzMwNzIwYzViY2I5NGQ1Mzc1NDA4ZmI0OGRkYTFkNzY4NDI3NTIwYmU3MDY1MWZjMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL7-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzl8aW1hZ2UvanBlZ3xhRFkzTDJobFpDOHhNRFUxTnpRek16QXlNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1OMTh6WDA1VFh6TXdNSGd6TURBdWFuQm58OWUyOGQwOWRmMTlmOTU4NzMwNzIwYzViY2I5NGQ1Mzc1NDA4ZmI0OGRkYTFkNzY4NDI3NTIwYmU3MDY1MWZjMg
DICHTOMATIK
DICHTOMATIK
162652UB-BX
DICHTOMATIK DICHTOMATIK
Description
162652UB-BX LIP SHAFT SEAL
1-11/16" Shaft Dia; 2.65" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; UB Seal Design Code
Part #
75040715
BDI #
902585
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/162652UB-BX/p/902585
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.061
EAN
0750886039488
Product Group - BDI
S02250
Generic Design Code
C_R_TL7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
UB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
162652UB
Long Description
1-11/16" Shaft Dia; 2.65" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; UB Seal Design Code
Actual Width
0.29 Inch | 7.366 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Housing Bore
2.65 Inch | 67.31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

