Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16584 H1L5 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-ST-LUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NXxpbWFnZS9qcGVnfGFEUXhMMmcxTXk4NU5qTXdNVFF3TkRZMU1UZ3lMbXB3Wnd8NmQ0YTE0ZjM1NDkwOTFhMTNjMmY0NWVkNDQ4MDljZjViZGYyNDM0Yzc3M2VkOWUyN2QxM2IwYjFkNTg3NDZmNQ
18221749 Oil Seals 

JOHNS MANVILLE JOHNS MANVILLE

16584 H1L5

Description

16584 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR STLUP 15.5 17.5 .813

15-1/2" Shaft Dia; 17-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LUP Seal Design Code

Part #

16584 H1L5

BDI #
18221749

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

997.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 997.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.42
EAN
0827834078087
Product Group - BDI
S02250
Generic Design Code
J/M_ST-LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
ST-LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
16584 H1L5
Weight / LBS
3.1271
Long Description
15-1/2" Shaft Dia; 17-1/2" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LUP Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
15.5 Inch | 393.7 Millimeter
Housing Bore
17.5 Inch | 444.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh