https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AODL-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NHxpbWFnZS9qcGVnfGFHTmxMMmcyTkM4eE1EYzNNamMyT1RJME16RTJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQwUk1YekpmVGxOZk16QXdlRE13TUM1cWNHY3w3NmE2MjkyOTFmODliODVkY2UxZmI0NWFhOTg1ZWVjYjZjNjZjY2I0YmU4YWM3YzkyNTFlMGVlNjY4MThiNmUx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AODL-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NHxpbWFnZS9qcGVnfGFHTmxMMmcyTkM4eE1EYzNNamMyT1RJME16RTJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQwUk1YekpmVGxOZk16QXdlRE13TUM1cWNHY3w3NmE2MjkyOTFmODliODVkY2UxZmI0NWFhOTg1ZWVjYjZjNjZjY2I0YmU4YWM3YzkyNTFlMGVlNjY4MThiNmUx
HARWAL
HARWAL
17.5X23X3AODL
HARWAL HARWAL
Description
17.5X23X03AODL NBR SHAFT SEAL ; RUBBER COVER STEEL
17.5MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AODL Seal Design Code
Part #
17.52303AODL
BDI #
445751
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/17-5X23X3AODL/p/445751
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_KC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AODL
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
17.5MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AODL Seal Design Code
Nominal Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.689 Inch | 17.5 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Housing Bore
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

