CONSOLIDATED BEARING
CONSOLIDATED BEARING
17 X 25 X 3 MM
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
17 X 25 X 3 MM OIL SEAL
17MM Shaft Dia; 25MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case
Part #
17 X 25 X 3 MM
BDI #
211776
Details
20.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/17-X-25-X-3-MM/p/211776
Your Price
$ 20.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
EAN
0644075209434
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
17 X 25 X 3 MM
Weight / LBS
0.013
Long Description
17MM Shaft Dia; 25MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case
Housing Bore
0.984 Inch | 25 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


