SKF
SKF
1700576 / 17X19X0.813 HS6 D
SKF SKF
Description
CRSEAL 1700576 / 17X19X0.813 HS6 D SEAL
17" Shaft Dia; 19" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
1700576
BDI #
1243989

Details
1445.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1700576-17X19X0-813-HS6-D/p/1243989
Your Price
$ 1,445.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.03
EAN
0085311223300
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.041
Long Description
17" Shaft Dia; 19" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Shaft Diameter
17 Inch | 431.8 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
19 Inch | 482.6 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh