

DICHTOMATIK
DICHTOMATIK
172811VBY-BX
DICHTOMATIK DICHTOMATIK
Description
172811VBY-BX LIP SHAFT SEAL ; MTO
1-3/4" Shaft Dia; 2-13/16" Housing Bore; 0-5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VB Seal Design Code
Part #
75020681
BDI #
902635

Details
9.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/172811VBY-BX/p/902635
Your Price
$ 9.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.024
EAN
0750886221869
Product Group - BDI
S02250
Generic Design Code
TSM_VB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VB
Other Features
Without Inner Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1-3/4" Shaft Dia; 2-13/16" Housing Bore; 0-5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VB Seal Design Code
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Actual Width
0.156 Inch | 3.962 Millimeter
Housing Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh