

SKF
SKF
1750379 / 17.5X19.25X0.688 HDS3 D
SKF SKF
Description
CRSEAL 1750379 / 17.5X19.25X0.688 HDS3 D ; SGL LIP SEAL
Lip Seal; 17-1/2" Shaft Dia; 19-1/4" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Part #
1750379
BDI #
1244206

Details
1660.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1750379-17-5X19-25X0-688-HDS3-D/p/1244206
Your Price
$ 1,660.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.55
EAN
0085311130110
Product Group - BDI
S02250
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
7.838
Long Description
Lip Seal; 17-1/2" Shaft Dia; 19-1/4" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Shaft Diameter
17.5 Inch | 444.5 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
19.25 Inch | 488.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh