Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

175X205X15 HDS2 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
1244283 Oil Seals 

SKF SKF

175X205X15 HDS2 R

Description

CRSEAL 175X205X15 HDS2 R SGL LIP SEAL

175MM Shaft Dia; 205MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

175X205X15 HDS2 R

BDI #
1244283

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

979.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 979.53 / each
$ 980.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.444
EAN
0085311476133
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
175X205X15 HDS2 R
Weight / LBS
0.978
Long Description
175MM Shaft Dia; 205MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
8.071 Inch | 205 Millimeter
Shaft Diameter
6.89 Inch | 175 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh