https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-J2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4NnxpbWFnZS9qcGVnfGFEazRMMmhsWlM4eE1EYzJOemcxTkRNM01EZzBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5S01sOHhYMWRUWHpNd01IZ3pNREF1YW5CbnwyNTI3ZjM0ZmY4NmY2MDI3NTE5YTI5NzdjZGE4YmZlZTNmMGQ2MDc0ZWZlNDIxODY5MDFmMGQyZGIyMjRjYTIz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-J2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4NnxpbWFnZS9qcGVnfGFEazRMMmhsWlM4eE1EYzJOemcxTkRNM01EZzBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5S01sOHhYMWRUWHpNd01IZ3pNREF1YW5CbnwyNTI3ZjM0ZmY4NmY2MDI3NTE5YTI5NzdjZGE4YmZlZTNmMGQ2MDc0ZWZlNDIxODY5MDFmMGQyZGIyMjRjYTIz
SKF
SKF
17792 / 1.772X2.835X0.228 J2 R
SKF SKF
Description
CRSEAL 17792 / 1.772X2.835X0.228 J2 R ; LIP SEAL
Lip Seal; 1.772" Shaft Dia; 2.835" Housing Bore; 0.228" Nominal Width; Nitrile Lip; Solid Seal; 0.228" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; J2 Seal Design Code
Part #
17792
BDI #
1244400
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/17792-1-772X2-835X0-228-J2-R/p/1244400
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.19
EAN
0085311019316
Product Group - BDI
S02250
Generic Design Code
C_R_J2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
J2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
17792
Weight / LBS
0.418
Long Description
Lip Seal; 1.772" Shaft Dia; 2.835" Housing Bore; 0.228" Nominal Width; Nitrile Lip; Solid Seal; 0.228" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; J2 Seal Design Code
Actual Width
0.228 Inch | 5.791 Millimeter
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Housing Bore
2.835 Inch | 72.009 Millimeter
Nominal Width
0.228 Inch | 5.791 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

