https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AO-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEazBMMmcyWVM4eE1EYzJPRFUwTmpnNE9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQxOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3ZTczYmZlZDRiYmEwZWNlZTFmYzQ0NDdjZGZhMDM3NzcyYWI1YTY2ODBhZWJiN2JiNTYwY2NjMzdjMzNjZDZm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AO-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEazBMMmcyWVM4eE1EYzJPRFUwTmpnNE9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQxOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3ZTczYmZlZDRiYmEwZWNlZTFmYzQ0NDdjZGZhMDM3NzcyYWI1YTY2ODBhZWJiN2JiNTYwY2NjMzdjMzNjZDZm
HARWAL
HARWAL
178X194X8AO
HARWAL HARWAL
Description
178X194X08AO NBR SHAFT SEAL ; RUBBER COVER STEEL
178MM Shaft Dia; 194MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Part #
17819408AO
BDI #
446189
Details
51.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/178X194X8AO/p/446189
Your Price
$ 51.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
178MM Shaft Dia; 194MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Shaft Diameter
7.008 Inch | 178 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
7.638 Inch | 194 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

