https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFl3TDJnMk55OHhNRGN4TVRNd05UWTFNREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4Tmw4eVh6TXdNSGd6TURBdWFuQm58MmQ4NTM2NzE2NjQ3ZjNlZWUwMDQyNTk2MTA3YWMwMTE1OGZmZjdlZmIxODg3MmY0OTk3N2JhNThiNmQ3ZmI5OA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFl3TDJnMk55OHhNRGN4TVRNd05UWTFNREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4Tmw4eVh6TXdNSGd6TURBdWFuQm58MmQ4NTM2NzE2NjQ3ZjNlZWUwMDQyNTk2MTA3YWMwMTE1OGZmZjdlZmIxODg3MmY0OTk3N2JhNThiNmQ3ZmI5OA
DICHTOMATIK
DICHTOMATIK
18275TBJ-BX
DICHTOMATIK DICHTOMATIK
Description
18275TBJ-BX LIP SHAFT SEAL
1.886" Shaft Dia; 2.7" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.552" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBJ Seal Design Code
Part #
75020792
BDI #
902691
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/18275TBJ-BX/p/902691
Your Price
$ 16.48 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0750886048879
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TBJ
Other Features
Special Flanged Indented Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1.886" Shaft Dia; 2.7" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.552" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBJ Seal Design Code
Housing Bore
2.7 Inch | 68.58 Millimeter
Shaft Diameter
1.886 Inch | 47.904 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Actual Width
0.552 Inch | 14.021 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

