https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzR8aW1hZ2UvanBlZ3xhREl4TDJnd01pOHhNRGN4TVRNd09URTRPVEUxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekpmTVY4ek1EQjRNekF3TG1wd1p3fGEzZjdjZGY2Y2ZkZTA5Y2MwNjRiMzdlMDM3MTE4MTYwNTQzZGY3YjE3NTIxYWRhYzIwN2ZjMDVmOWNlZjY3MTI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzR8aW1hZ2UvanBlZ3xhREl4TDJnd01pOHhNRGN4TVRNd09URTRPVEUxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekpmTVY4ek1EQjRNekF3TG1wd1p3fGEzZjdjZGY2Y2ZkZTA5Y2MwNjRiMzdlMDM3MTE4MTYwNTQzZGY3YjE3NTIxYWRhYzIwN2ZjMDVmOWNlZjY3MTI
DICHTOMATIK
DICHTOMATIK
183115VSBP
DICHTOMATIK DICHTOMATIK
Description
183115VSBP LIP SHAFT SEAL ; MTO
1-7/8" Shaft Dia; 3.111" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SBP Seal Design Code
Part #
75007689
BDI #
902703
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/183115VSBP/p/902703
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
Product Group - BDI
S02250
Generic Design Code
C_R_CRW2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SBP
Other Features
Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
183115VSBP
Long Description
1-7/8" Shaft Dia; 3.111" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SBP Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Housing Bore
3.111 Inch | 79.019 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

