

SKF
SKF
1850922 / 18.5X20X1.25 HDSD2 RR
SKF SKF
Description
CRSEAL 1850922 / 18.5X20X1.25 HDSD2 RR ; DBL LIP SEAL
Lip Seal; 18-1/2" Shaft Dia; 20" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Part #
1850922
BDI #
1245066

Details
3353.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1850922-18-5X20X1-25-HDSD2-RR/p/1245066
Your Price
$ 3,353.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.49
EAN
0085311169387
Product Group - BDI
S02250
Generic Design Code
C_R_HDSD2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.189
Long Description
Lip Seal; 18-1/2" Shaft Dia; 20" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
20 Inch | 508 Millimeter
Shaft Diameter
18.5 Inch | 469.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh