Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18X32X07ADL W/ TEFLON https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-ADL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNHxpbWFnZS9qcGVnfGFHSm1MMmhpTUM4eE1EYzJPRFl4TnpZd016RXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlJFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fGRkY2IwOGU0ZmY5N2ViMjc0YzlmYTM5YmFlOWYxNGQ2NGY0NDE5M2NlNGU5ZWY3NWQ4NGQ5MjhiZGZlYzczY2Y
446304 Oil Seals 

HARWAL HARWAL

18X32X07ADL W/ TEFLON

Description

18X32X07ADL NBR W/TEFLON SHAFT SEAL ; 7PSI RUBBER COVER STEEL

18MM Shaft Dia; 32MM Housing Bore; 7MM Nominal Width; PTFE Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code

Part #

183207PBSF

BDI #
446304

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.18 / each
$ 7.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL
Other Features
Press Fit Mounting | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
183207PBSF
Long Description
18MM Shaft Dia; 32MM Housing Bore; 7MM Nominal Width; PTFE Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.709 Inch | 18 Millimeter
Housing Bore
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh