SKF
SKF
190X220X15 HS8 V
SKF SKF
Description
CRSEAL 190X220X15 HS8 V SGL LIP SEAL
190MM Shaft Dia; 220MM Housing Bore; 15MM Nominal Width; Viton Lip; Split Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
190X220X15 HS8 V
BDI #
1245283
Details
810.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/190X220X15-HS8-V/p/1245283
Your Price
$ 810.61 / each
$ 811.00 / each BDIExpress
$ 811.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.285
EAN
0085311466035
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.639
Long Description
190MM Shaft Dia; 220MM Housing Bore; 15MM Nominal Width; Viton Lip; Split Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Shaft Diameter
7.48 Inch | 190 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
8.661 Inch | 220 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


