https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL7-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzl8aW1hZ2UvanBlZ3xhRFkzTDJobFpDOHhNRFUxTnpRek16QXlNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1OMTh6WDA1VFh6TXdNSGd6TURBdWFuQm58OWUyOGQwOWRmMTlmOTU4NzMwNzIwYzViY2I5NGQ1Mzc1NDA4ZmI0OGRkYTFkNzY4NDI3NTIwYmU3MDY1MWZjMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL7-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzl8aW1hZ2UvanBlZ3xhRFkzTDJobFpDOHhNRFUxTnpRek16QXlNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1OMTh6WDA1VFh6TXdNSGd6TURBdWFuQm58OWUyOGQwOWRmMTlmOTU4NzMwNzIwYzViY2I5NGQ1Mzc1NDA4ZmI0OGRkYTFkNzY4NDI3NTIwYmU3MDY1MWZjMg
DICHTOMATIK
DICHTOMATIK
194282UB-BX
DICHTOMATIK DICHTOMATIK
Description
194282UB-BX LIP SHAFT SEAL
1.945" Shaft Dia; 2.891" Housing Bore; 0.292" Nominal Width; Nitrile Lip; Solid Seal; 0.292" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; UB Seal Design Code
Part #
75008154
BDI #
902753
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/194282UB-BX/p/902753
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.032
EAN
0750886053378
Product Group - BDI
S02250
Generic Design Code
C_R_TL7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
UB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
194282UB
Long Description
1.945" Shaft Dia; 2.891" Housing Bore; 0.292" Nominal Width; Nitrile Lip; Solid Seal; 0.292" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; UB Seal Design Code
Housing Bore
2.891 Inch | 73.431 Millimeter
Shaft Diameter
1.945 Inch | 49.403 Millimeter
Actual Width
0.292 Inch | 7.417 Millimeter
Nominal Width
0.292 Inch | 7.417 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

