

SKF
SKF
19626 / 1.969X2.638X0.433 HMA76 R
SKF SKF
Description
CRSEAL 19626 / 1.969X2.638X0.433 HMA76 R ; LIP SEAL
Lip Seal; 1-31/32" Shaft Dia; 2.638" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA76 Seal Design Code
Part #
19626
BDI #
1245399

Details
12.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/19626-1-969X2-638X0-433-HMA76-R/p/1245399
Your Price
$ 12.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.033
EAN
0085311021791
Product Group - BDI
S02250
Generic Design Code
C_R_HMA76
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA76
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
19626
Weight / LBS
0.106
Long Description
Lip Seal; 1-31/32" Shaft Dia; 2.638" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA76 Seal Design Code
Nominal Width
0.433 Inch | 10.998 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Housing Bore
2.638 Inch | 67.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh