Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1974 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA10-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTR8aW1hZ2UvanBlZ3xhR1kwTDJnM1ppODVNRFkwTnpNNU5qQXlORFl5TG1wd1p3fDlmY2NhMjAwODY2ZmU3MDA5NmUwMmI5OTcwNjExZDE0OTM3M2Y5MmYxMDNkNDNjMmM3ODQ0NWM2ZGVlMjExNjk
1311695 Oil Seals 

TIMKEN TIMKEN

1974

Description

1974 OIL SEAL ; SMALL BORE INCH

50MM Shaft Dia; 67MM Housing Bore; 11MM Nominal Width; Nitrile Lip; Solid Seal; 11MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; 97 Seal Design Code

Part #

1974

BDI #
1311695

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.038
EAN
0053893463599
Product Group - BDI
S02250
Generic Design Code
C_R_HMA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
97
Other Features
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1974
Weight / LBS
0.084
Long Description
50MM Shaft Dia; 67MM Housing Bore; 11MM Nominal Width; Nitrile Lip; Solid Seal; 11MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; 97 Seal Design Code
Actual Width
0.433 Inch | 11 Millimeter
Housing Bore
2.638 Inch | 67 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Nominal Width
0.433 Inch | 11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh