Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

202503PSL-H-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-48-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzMHxpbWFnZS9qcGVnfGFHVTBMMmc1TUM4eE1EYzJOemt4TXpNMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4ME9GOHhYek13TUhnek1EQXVhbkJufDUxNzNhMTBiOGYyZDA3OTkxMDFlNWJiYmRiN2VhN2Q5NTVhZGMwY2JkMDA0YjNkMmFmZmUwOWJiNTkyN2RkNTg
897801 Oil Seals 

DICHTOMATIK DICHTOMATIK

202503PSL-H-BX

Description

202503PSL-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING SGL

2" Shaft Dia; 2.502" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SL-H Seal Design Code

Part #

75020924

BDI #
897801

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.39 / each
$ 14.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.017
EAN
0750886054573
Product Group - BDI
S02250
Generic Design Code
NAT_48
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SL-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
202503PSL-H
Long Description
2" Shaft Dia; 2.502" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SL-H Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.502 Inch | 63.551 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh