Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

202843SCN1-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-SCN1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDN8aW1hZ2UvanBlZ3xhRGc1TDJoaVlTOHhNRGN4TVRBeU1qTXpPREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVRRMDR4WHpGZk16QXdlRE13TUM1cWNHY3w1N2I1ODJiNDA3ODhiYTI1YjE2NGViMGU4ZmI4ZjhiMjc5NTE1ZWM3OGZjZWJmZTk1YTRkZTkyN2Y5MjMyNGQ3
892312 Oil Seals 

DICHTOMATIK DICHTOMATIK

202843SCN1-BX

Description

202843SCN1-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED

2" Shaft Dia; 2-27/32" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCN1 Seal Design Code

Part #

75008472

BDI #
892312

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

150.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 150.38 / each
$ 151.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.038
EAN
0750886235927
Product Group - BDI
S02250
Generic Design Code
TSM_SCN1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCN1
Other Features
Short Flex High Pressure Design
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
202843SCN1
Long Description
2" Shaft Dia; 2-27/32" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCN1 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.843 Inch | 72.212 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh