https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM20-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODV8aW1hZ2UvanBlZ3xhR05sTDJoak1TOHhNRGN4TVRNeE5UZzNNemd5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NakJmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xhZmY2ZTZmYWZiMGY1NTQ2NTcxNjZiNWY4OTQzMTRjNGIwMjI0NTQxNjJhMDhlZmYxYjc5YjI3OTIyNDIyN2Ew
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM20-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODV8aW1hZ2UvanBlZ3xhR05sTDJoak1TOHhNRGN4TVRNeE5UZzNNemd5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NakJmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xhZmY2ZTZmYWZiMGY1NTQ2NTcxNjZiNWY4OTQzMTRjNGIwMjI0NTQxNjJhMDhlZmYxYjc5YjI3OTIyNDIyN2Ew
DICHTOMATIK
DICHTOMATIK
20292VBJ-BX
DICHTOMATIK DICHTOMATIK
Description
20292VBJ-BX LIP SHAFT SEAL
2" Shaft Dia; 2.962" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VBJ Seal Design Code
Part #
75020943
BDI #
902789
Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/20292VBJ-BX/p/902789
Your Price
$ 18.54 / each
$ 19.00 / each BDIExpress
$ 19.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0750886055952
Product Group - BDI
S02250
Generic Design Code
C_R_HM20
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VBJ
Other Features
Special Flanged Indented Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
2" Shaft Dia; 2.962" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VBJ Seal Design Code
Housing Bore
2.962 Inch | 75.235 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


