DICHTOMATIK
DICHTOMATIK
2033743SA-H-BX
DICHTOMATIK DICHTOMATIK
Description
2033743SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
2" Shaft Dia; 3.37" Housing Bore; 0-7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Part #
75008620
BDI #
889179
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/2033743SA-H-BX/p/889179
Your Price
$ 19.57 / each
$ 20.00 / each BDIExpress
$ 20.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.094
EAN
0750886388258
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
2" Shaft Dia; 3.37" Housing Bore; 0-7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Housing Bore
3.37 Inch | 85.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


