https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFHSmxMMmhqWVM4eE1EY3hNVE0xTWpVME1USXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZExYekZmVGxOZk16QXdlRE13TUM1cWNHY3w3ZWUyMGY0NmY1YmRiN2QwNzA3MGI3MTFlYTdiYmJmODFiODAxMjE4MzkyMGFiMzE5ZWZkOTViNjNmNzliNmU4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFHSmxMMmhqWVM4eE1EY3hNVE0xTWpVME1USXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZExYekZmVGxOZk16QXdlRE13TUM1cWNHY3w3ZWUyMGY0NmY1YmRiN2QwNzA3MGI3MTFlYTdiYmJmODFiODAxMjE4MzkyMGFiMzE5ZWZkOTViNjNmNzliNmU4
SKF
SKF
2050241 / 20.5X22X0.75 HDS7K R
SKF SKF
Description
CRSEAL 2050241 / 20.5X22X0.75 HDS7K R ; SGL LIP SEAL
20-1/2" Shaft Dia; 22" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Part #
2050241
BDI #
1245735
Details
1833.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/2050241-20-5X22X0-75-HDS7K-R/p/1245735
Your Price
$ 1,833.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.945
EAN
0085311469203
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
HDS7K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
2050241
Weight / LBS
4.29
Long Description
20-1/2" Shaft Dia; 22" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
20.5 Inch | 520.7 Millimeter
Housing Bore
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


