

TIMKEN
TIMKEN
21003-2417
TIMKEN TIMKEN
Description
21003-2417 ; 92MM ID X 117MM OD X 13MM W
Oil Seal; 3-5/8" Shaft Dia; 4-5/8" Housing Bore; 1/2" Nominal Width; Thermocream Lip; Solid Seal; 1/2" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; 58 Seal Design Code
Part #
21003-2417
BDI #
22841335

Details
245.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21003-2417/p/22841335
Your Price
$ 245.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.807
EAN
0053893582368
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Thermocream
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
58
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-5/8" Shaft Dia; 4-5/8" Housing Bore; 1/2" Nominal Width; Thermocream Lip; Solid Seal; 1/2" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; 58 Seal Design Code
Housing Bore
4.625 Inch | 117.475 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh