https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-113-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjN8aW1hZ2UvanBlZ3xhR0ZtTDJnNE5TOHhNREUwTkRNNU1EZzBNRE0xTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhNVE5mTVY5WFUxOHpNREI0TXpBd0xtcHdad3w1NzMxYjE3MjI1N2EyMmNjMzg3YWU5YWM4YzRmZmI3ZWU0ZTM0YjVhYWE0NWI3MTVkN2U5OWU2NWM1YzI3NDM0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-113-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjN8aW1hZ2UvanBlZ3xhR0ZtTDJnNE5TOHhNREUwTkRNNU1EZzBNRE0xTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhNVE5mTVY5WFUxOHpNREI0TXpBd0xtcHdad3w1NzMxYjE3MjI1N2EyMmNjMzg3YWU5YWM4YzRmZmI3ZWU0ZTM0YjVhYWE0NWI3MTVkN2U5OWU2NWM1YzI3NDM0
TIMKEN
TIMKEN
21012-2464
TIMKEN TIMKEN
Description
21012-2464 HI-PERFORMANCE SEAL ; NON-RETURNABLE 95MM ID 121MM OD 16MM W
Oil Seal; 3-3/4" Shaft Dia; 4-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; GAR_113 Seal Design Code
Part #
21012-2464
BDI #
22812008
Details
320.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21012-2464/p/22812008
Your Price
$ 320.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.231
EAN
0053893000220
Product Group - BDI
S02250
Generic Design Code
GAR_113
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
113
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-3/4" Shaft Dia; 4-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; GAR_113 Seal Design Code
Housing Bore
4.75 Inch | 120.65 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
3.75 Inch | 95.25 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

